DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Portable Combustion Analyzer, NO1 Sensor

UEI TEST INSTRUMENTS| Zoro #: G0303712| Mfr #: C157KIT

$1779.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Differential Pressure Measurement, CO Air Free, Customizible Paramenters View, Worklight, 179 Memory Positions, Individual Report Printouts, Unique DMM Style Rotary Selector, Protective Boot with Integral Manet, Real Time Clock, CO Readings to 1ppm, Infrared Printer Port, Inlet Tube/Probe Connector
Combustion Efficiency: 0.1 to 99.9%
Manufacturers Warranty Length: 5 year
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303712 Mfr #: C157KIT
Features: Differential Pressure Measurement, CO Air Free, Customizible Paramenters View, Worklight, 179 Memory Positions, Individual Report Printouts, Unique DMM Style Rotary Selector, Protective Boot with Integral Manet, Real Time Clock, CO Readings to 1ppm, Infrared Printer Port, Inlet Tube/Probe ConnectorCombustion Efficiency: 0.1 to 99.9%
Manufacturers Warranty Length: 5 yearCarbon Monoxide Measurement Range: 0 to 2000 ppm
Stack Temp.: 20 Degrees to 2400 Degrees FBattery Type: (4) AA
Includes: Probe, Hose Assembly, Batteries, IR Printer, (2) K Type Temperature Probes, (2) Pressure Hoses, True Draft Probe, Gas Pressure Hose, AC Adapter, Rolls Printer Paper, Particle Filters, Carrying Case and InstructionsExcess Air: 0 to 250%
Display: LCD BacklightPressure/Draft: +/-32 In. WC
Type: NO1 SensorOxygen Concentration: 0 to 21%
Fuel Type: Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, WoodItem: Portable Combustion Analyzer Kit
Nitric Oxide Measurement Range: 0 to 100 ppmCarbon Dioxide Concentration: 0 to 20%
Country of Origin (subject to change): United Kingdom

Description

Portable Combustion Analyzer Kit, NO1 Sensor, Fuel Type Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood, Combustion Efficiency 0.1 to 99.9 Percent, Oxygen Concentration 0 to 21 Percent, Carbon Dioxide Concentration 0 to 20 Percent, Carbon Monoxide Measurement Range 0 to 2000 ppm, Primary/Ambient Air Temp. 20 to 2400 Degrees F, Stack Temp. 20 to 2400 Degrees F, Pressure/Draft +/-32 In. WC, Nitric Oxide Measurement Range 0 to 100 ppm, Excess Air 0 to 250 Percent, Display LCD Backlight

Reviews