KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Combustion Analyzer, NOX Sensor

UEI TEST INSTRUMENTS| Zoro #: G0401773| Mfr #: C157OILKIT

$1943.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Carbon Dioxide Concentration: 0 to 20%
Battery Type: (4) AA
Pressure/Draft: +/-32 In. WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401773 Mfr #: C157OILKIT
Carbon Dioxide Concentration: 0 to 20%Battery Type: (4) AA
Pressure/Draft: +/-32 In. WCFuel Type: Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood
Display: LCD BacklightCombustion Efficiency: 0.1 to 99.9%
Features: Differential Pressure Measurement, CO Air Free, Electro Optical CO2 Sensor, No Oxygen Sensor Replacement, Customizible Parameters View, Worklight, 179 Memory Positions, Individual Report Printouts, Unique DMM Style Rotary Selector, Protective Boo with Integral Magnet, Real Time Clock, CO Readings to 1ppm, Infrared Printer Port, Inlet Tube/Probe ConnectorManufacturers Warranty Length: 5 year
Item: Portable Combustion AnalyzerExcess Air: 0 to 250%
Includes: Probe, Hose Assembly, Batteries, Smoke Pump Tester, Smoke Test Paper and Chart, IR Printer, (2) K Type Temperature Probes, (2) Pressure Hoses, True Draft Probe, Gas Pressure Hose, AC Adapter, (2) Rolls Printer Paper, (2) Particle Filters, Carrying Case and InstructionsStack Temp.: 20 Degrees to 2400 Degrees F
Carbon Monoxide Measurement Range: 0 to 2000 ppmOxygen Concentration: 0 to 21%
Type: Oil Service, NOX SensorNitric Oxide Measurement Range: 0 to 100 ppm
Country of Origin (subject to change): United Kingdom

Description

Portable Combustion Analyzer, Oil Service, NOX Sensor, Fuel Type Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood, Combustion Efficiency 0.1 to 99.9 Percent, Oxygen Concentration 0 to 21 Percent, Carbon Dioxide Concentration 0 to 20 Percent, Carbon Monoxide Measurement Range 0 to 2000 ppm, Primary/Ambient Air Temp. 20 to 2400 Degrees F, Stack Temp. 20 to 2400 Degrees F, Pressure/Draft +/-32 In. WC, Nitric Oxide Measurement Range 0 to 100 ppm, Excess Air 0 to 250 Percent

Reviews