DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Refrigerant Leak Detector

UEI TEST INSTRUMENTS| Zoro #: G1261014| Mfr #: RLD15

$289.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261014 Mfr #: RLD15
Includes: Tip Filters, Leak Test Vial, Carrying Case and InstructionsVoltage: (4) AA Batteries
Sensitivity per Year: 0.05 OzFeatures: Solid Electrolyte Semiconductor Sensor, Digital Numeric Leak Size Indicator
Item: Refrigerant Leak DetectorType: Heated Solid Electrolyte
Sensitivity Level: AdjustableCountry of Origin (subject to change): United States

Product Description

Refrigerant Leak Detector, Heated Solid Electrolyte, Adjustable Sensitivity Level, 0.05 Oz, For Use With All refrigerants including HFC (R134a, R410a, R404a, R407C and R507C), HCFC (R22), CFC (R12), Voltage (4) AA Batteries, Includes Tip Filters, Leak Test Vial, Carrying Case and Instructions

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.