Uei Test Instruments
Static Pressure Test Kit, Digital, 9V
- Zoro #: G4310428
- Mfr #: EM201SPKIT-N
Hover or click to zoom Tap to zoom
$463.16
- Item: Air Manometer Kit
- Pressure Range: -60 to 60 in wc
- For Use With: Measuring Pressure
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $463.16
Uei Test Instruments #EM201SPKIT-N Specifications
- Zoro #: G4310428
- Mfr #: EM201SPKIT-N
- Item: Air Manometer Kit
- Pressure Range: -60 to 60 in wc
- For Use With: Measuring Pressure
- Type: Digital
- Accuracy: +/-0.02 Below 2 in wc, +/-1% Above 2 in wc
- Operating Temp. Range: 32 to 104 Degrees F (0 to 40 Degrees C)
- Connection Type: (2) 1/4 in Barbs
- Standards and Approvals: NIST
- Alarm: No
- Velocity: None
- Resolution: 0.001 in wc
- Interface: None
- Manufacturers Warranty Length: 3 yr
- Data Storage: No
- Display: 4-Digit Backlit LCD
- Operating Range: 10 to 90% RH Non-Condensing
- Max. Pressure: 2.16 psi
- Calibration Certificate Included: Yes
- Includes: (2) Brass Tee Fittings, 9LHH8 Digital Manometer, 9V Battery, and NIST-Traceable Calibration Certificate, Magnetic Static Pressure Probe with Tips, Pressure Tubing, Protective Carrying Case
- Battery Type: 9V
- Batteries Required: Yes
- Connections: 1/4 in Hose Barb
- Minimum Operating Temperature: 32 Degrees F
- Batteries Included: Yes
- Maximum Pressure: 60 in wc
- Application: Gas
- Minimum Pressure: -60 in wc
- (hidden) manometer builder: UEI TEST INSTRUMENTS EM201SPKIT-N
- Maximum Operating Pressure: 60 psi
- (hidden) Smartphone Type: UEI TEST INSTRUMENTS EM201SPKIT-N
- Process Connection Size: 1/4 in
- Manometer Type: Digital Static Pressure Test Kit
- Standards: NIST
- Pressure Units: inWG, mBar, Pa, psi
- Operating Pressure Range: 10 to 90% RH Non-Condensing
- Maximum Operating Temperature: 104 Degrees F
- Display Units: inWG, mBar, Pa, psi
- Auto Power Off: Yes
- Includes Batteries: Yes
- Digital Display Features: 4 Digit Backlit LCD
- Process Connection Type: Hose Barb
- (hidden) Connections: 1/4 in Hose Barb
- Country of Origin (subject to change): Taiwan, Province of China
Description
Static Pressure Test Kit, Type Digital, Pressure Range -60 to 60 in wc, Operating Range 10 to 90 Percent RH Non-Condensing, Max. Pressure 2.16 psi, Accuracy +/-0.02 Below 2 in wc, +/-1 Percent Above 2 in wc, Display 4-Digit Backlit LCD, Velocity None, Resolution 0.001 in wc, Operating Temp. Range 32 to 104 Degrees F (0 to 40 Degrees C), Standards and Approvals NIST, Data Storage No, Alarm No, Connection Type (2) 1/4 in Barbs, Battery Type 9V, Interface None, Calibration Certificate Included Yes
Restrictions and Compliance
- Hazardous material
Reviews of Uei Test Instruments #EM201SPKIT-N
Explore more
- UEI TEST INSTRUMENTS Manometer, Digital, 9V, 1.4 psi, NIST EM201B-N
- UEI TEST INSTRUMENTS Dual Differential Pressure Adapter DPA1
- UEI TEST INSTRUMENTS Dual Input Differential Digital Manometer EM201B
- UEI TEST INSTRUMENTS Dual Differential Input Manometer, 9V EM152
- PCE INSTRUMENTS Pressure Meter, 0 to 400 bar PCE-932
- DWYER Stand, Manometer A-612
- TESTO Differential Manometer, Pressure, 60 Wc 0560 1510 01
- DWYER Handheld Digital Manometer 0-1000 Psi 475-7-FM
- EXTECH Digital Manometer, 0 to 13.85 In WC HD755
- Uei Test Instruments Manometers