Uei
UEI Digital Airflow Meter & Vane Anemometer with Relative Humidity
- Zoro #: G504165295
- Mfr #: DAFM3B
Hover or click to zoom Tap to zoom
$294.27
Subtotal: $294.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Uei #DAFM3B Specifications
- Zoro #: G504165295
- Mfr #: DAFM3B
- Country of Origin (subject to change): China
Description
UEI instruments offers the ultimate value in high quality test equipment. The rigorous quality control assures that the product that you purchase will be the best possible.
Features- Measures air velocity, temperature and humidity
- Calculate wet bulb, dew point, and air volume
- Up to 1 hour accumulative average
- Handheld size, easy to carry
- English or Metric scales
- Auto power off selectable
- Low battery indication
- Professional remote vane
- Protective twist cap for temperature humidity sensor
- Digital Air Flow Meter
- Carrying Case AC504
- Battery 9V
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Uei #DAFM3B
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
- UEI UEI Digital In-Duct Anemometer & Psychometer DAFM4
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi 477AV-6
- DWYER INSTRUMENTS Air Velocity Transmitter 641-6
- RUST-OLEUM Moisture Stop 1 Gallon 301239
- EXTECH Anemometer, 80 to 5906 fpm AN100
- PYLE Cfm/Cmm Thermo-Anemometer PMA92
- EXTECH Impeller Assembly/2 Pack For 45158 45156
- PCE INSTRUMENTS Thermal Anemometer, with telescopic sensor, 32 to 122°F PCE-009
- DWYER Air Velocity Kit With Digital Monometer 477-1T-AV
- EXTECH Data Logging Anemometer, 100 to 3940 fpm AN340
- EXTECH Data Logging Anemometer, 100 to 6890 fpm SDL300
- Uei Air Velocity Meters and Anemometers