Stand, Plastic/Aluminum, 110 to 120V

UFO |Zoro #: G0395516|Mfr #: UTS

$90.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395516 Mfr #: UTS
Standards: TUV, CSA, ULVoltage: 110 to 120
Manufacturers Warranty Length: 2 yr.Height: 80"
Material: Plastic/AluminumItem: Stand
Voltage: 110 to 120Country of Origin (subject to change): Turkey

Product Description

Stand, For Use With G0309005, G1500992, aluminum pole with plastic base, Height 80 In, Agency Compliance TUV, CSA, UL, Manufacturers Warranty Length 2 YEARS

Product Reviews

Save 15% when you sign up for Z-mail.