Uhu
Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear
Mfr # 99653
Zoro # G6079429
product price: $2.99
/eaSold in multiples of 3 for $8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1.41 oz
- Weight 0.136 lbs
- Material Compatibility Cardboard; Paper; Styrofoam; Thermal Print Media
- Packing Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Uhu
- MFR # 99653
- Zoro # G6079429
- UPC # 648234996531
- Country of Origin Germany
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Capacity | 1.41 oz |
Weight | 0.136 lbs |
Material Compatibility | Cardboard; Paper; Styrofoam; Thermal Print Media |
Packing Type | Stick |
Color on Application | Blue |
Adhesive Type | Solid |
Color Dried | Clear |
Description
UHU® Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Poly Bags on a Roll, 10" x 8", 2.80 mil, Clear, None, 750 PK (5CPR8)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- DECKER TAPE PRODUCTS Label, DL1721, THIS SIDE UP, 2" X 3" (DL1721)
- UHU Stic Permanent Glue Stick, 0.74 oz, Dries Clear (99649)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear (99655)
- UHU Stic Permanent Glue Stick, 0.29 oz, Dries Clear (99648)
- DOT SHOT Dot Shot® Pro Dispenser Gun, Red, 1/Each (GDDISP)
- WOODLAND SCENICS Woodland Scenics WOO928 Mountain Valley Scenery Kit (WOO928)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Blank Unlined, 8.3in. x 5.5in. A5 Size, 60 White Pages, 80 GSM, Soft Cover, 24PK (25022)
- PACON Tru-Ray® Construction Paper, Festive Green, 9x12in, PK250 (P103006)
- ART STREET Lightweight Construction Paper, 10 Assorted Colors, 6x9in, 500 Sheets (P6678)