Ullman
Inspection Mirror, Telescoping, Glass
Mfr # HTE-2
Zoro # G9992333
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 1-1/4
- Shape Round
- Material glass
Explore More Products
- ULLMAN Inspection Mirror, Telescoping, 16in.L C-2L
- ULLMAN Inspection Mirror, Replacement, 2" L B-2R
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L A-2
- ULLMAN Ullman 758-HTA-2T Pocket Telescopic Inspection Mirror with Cushion Grips 758-HTA-2T
- ULLMAN Telescoping Inspection Mirror, 7/8 in. A-2TM
- ULLMAN Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2 HTS-2LT
- ULLMAN Ullman 758-K-2M Long Telescopic Mirrors Magnifying 758-K-2M
- ULLMAN Ullman 758-HTS-2LT Lighted Inspection Mirror 758-HTS-2LT
- ULLMAN Ullman 758-MX-2 Mirror Mag Base 758-MX-2
- GEARWRENCH 2-1/8" x 3-1/2" Rectangular Telescoping Inspection Mirror 84085
- POWERWELD Inspection Mirror, 2 in. x 4 in. Rectangle PWK-2
- Ullman Inspection and Retrieving Tools