Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Magnetic Pick-Up Tool, 6inL, 8-3/8in.Ext L

  • Zoro #: G9992516
  • Mfr #: NO. 3
$7.80
  • Item: Magnetic Pick-Up Tool
  • Type: Alnico
  • Size: 6 in L x 1/4 in W
See full product details
Orders over $75 ship free.

Ullman #NO. 3 Specifications

  • Zoro #: G9992516
  • Mfr #: NO. 3
  • Item: Magnetic Pick-Up Tool
  • Type: Alnico
  • Size: 6 in L x 1/4 in W
  • Length: 6 in
  • Width: 1/4 in
  • Diameter: 1/4 in
  • Extended Length: 8 3/8 in
  • Application: For Retrieval of Ferrous Metal
  • Features: Extends to 8 in, 1-1/2 lb lift
  • Lifting Capacity: 1 1/2 lb
  • Material: Steel
  • Operation: Manual
  • Handle Type: Vinyl Handle Grip
  • Length (Straight Wireway): 6 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Magnetic Pick-Up Tool, Type Alnico, Size 6 In.L x 1/4 In. W, Length 6 In., Width 1/4 In., Diameter 1/4 In., Extended Length 8-3/8 In., Lifting Capacity 1-1/2 lb., Steel Material, Steel Handle Type, Features Pocket Magnet, Manual, Application For Retrieval of Ferrous Metal

Restrictions and Compliance

Hazardous material

Reviews of Ullman #NO. 3