Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pick-Up Tool, Mag, 8-1/4 - 30-1/4 In, 16 lb

  • Zoro #: G4389052
  • Mfr #: GM-2
$12.13
  • Material: Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
  • Extended Length: 30 1/4 in
  • Type: Telescoping
See full product details
Orders over $75 ship free.

Ullman #GM-2 Specifications

  • Zoro #: G4389052
  • Mfr #: GM-2
Material: Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet Extended Length: 30 1/4 in
Type: Telescoping Item: Magnetic Pick-Up Tool
Lifting Capacity: 16 lb Diameter: 1/2 in
Length: 8 1/4 in Handle Type: Textured Cushion Pistol Grip
Features: Goblet-Shaped Head Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Magnetic Pick-Up Tool, Telescoping, Length 8-1/4 In., Diameter 1/2 In., Extended Length 30-1/4 In., Lifting Capacity 16 lb., Material Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet, Handle Type Textured Cushion Pistol Grip, Features Goblet-Shaped Head

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Ullman #GM-2