Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pick-Up Tool, Mag, LED, 6.75-27.75 In, 8 lb

  • Zoro #: G4389174
  • Mfr #: HTLP-1

$11.84

Details
  • Length: 6-3/4"
  • Lifting Capacity: 8 lb.
  • Material: Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ullman #HTLP-1 Specifications

  • Zoro #: G4389174
  • Mfr #: HTLP-1
Length: 6-3/4" Lifting Capacity: 8 lb.
Material: Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet Features: LED Light, Powercap(R) Which Shields Sides Of Magnet From Attaching To Unwanted Metal Surfaces, Rotating Head
Item: Magnetic Pick-Up Tool Handle Type: Cushion Handle
Diameter: 1" Extended Length: 27-3/4"
Type: Pivoting, LED Includes: (3) AG3 Batteries
Country of Origin (subject to change): China

Description

Magnetic pickups function primarily as extendable magnets; they're handy aids useful in cleaning up pieces left under heavy equipment or in hard-to-reach spaces. Take a look at the features for Ullman Magnetic Pick-Up Tool. Length: 6-3/4", Material: Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Ullman #HTLP-1