customer-service Help
Ullman

Pick/Hook Set, Stl Shft, Plstc Grps, PK8

Ullman Pick/Hook Set, Stl Shft,  Plstc Grps, PK8 CHP8-L
Hover or click to zoom Tap to zoom
$20.54
pkg. of 8 ($2.57/ea)
  • Item: Pick and Hook Set
  • Material: Steel Shaft, Plastic Grips
  • Number of Pieces: 8
See full product details
Orders over $75 ship free.

Total: $20.54

Ullman #CHP8-L Specifications

  • Item: Pick and Hook Set
  • Material: Steel Shaft, Plastic Grips
  • Number of Pieces: 8
  • Overall Length (In.): 9 3/4 in
  • Includes: Full Hook, Angle Hook, 90 Degrees , Straight Pick
  • Product Type: Pick and Hook Set
  • Country of Origin (subject to change): United States

Description

Pick And Hook Set, Material Steel Shaft, Plastic Grips, Number of Pieces 8, Overall Length (In.) 9-3/4 In., Includes Full Hook, Angle Hook, 90 Degrees , Straight Pick

Reviews of Ullman #CHP8-L