Rod, PEI, Amber, 1 1/4 In Dia x 1 Ft L

ULTEM| Zoro #: G1908742| Mfr #: 1NRN6

$34.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Natural
Diameter: 1-1/4"
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908742 Mfr #: 1NRN6
Type: NaturalDiameter: 1-1/4"
Material: PEIMax. Temp. (F): 340
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 16,500
Color: AmberLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): -20
Country of Origin (subject to change): United States

Description

Rod Stock, Natural, PEI, Amber Color, Diameter 1 1/4 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews