Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, PEI, Amber, 1 1/4 In Dia x 3 Ft L

ULTEM| Zoro #: G0737703| Mfr #: 1NRR2

$121.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737703 Mfr #: 1NRR2
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: PEILength: 3 Ft
Diameter: 1-1/4"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 340
Tensile Strength (PSI): 16,500Type: Natural
Color: AmberCountry of Origin (subject to change): United States

Description

Rod Stock, Natural, PEI, Amber Color, Diameter 1 1/4 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews