Shop Alternate Products
This Product is Discontinued
Zoro Select
Amber PEI Rod Stock 6 ft. L, 1-1/4" Dia. (Discontinued)
Mfr # 1NRT7
Zoro # G0813897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material PEI
- Type Natural Grade
- Color Amber
- Tensile Strength (PSI) 16500
- Max. Temp. (F) 340 Degrees F
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NRT7
-
Zoro #
G0813897
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 6 ft. |
Diameter Tolerance | +0.005/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 1 1/4 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 6 ft |
Nominal Size | 1 1/4 in dia x 6 ft L |
Details
Material | PEI |
Type | Natural Grade |
Color | Amber |
Tensile Strength (PSI) | 16500 |
Item | Rod Stock |
Max. Temp. (F) | 340 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Minimum Temperature | -20 Degrees F |
Tensile Strength | 17,000 psi |
Maximum Temperature | 340 Degrees F |
Impact Strength | 0.5 ft-lb/in |
Grade | Standard |
Corrosion and Chemical Resistance | Good |
Friction Rating | Slippery |
Water Absorption | 0.25 % |
Machinability | Fair |
Plastic Hardness | Rockwell M112 |
Tensile Strength Rating | Excellent |
Plastic Clarity | Opaque |
Temperature Range | -20 Degrees to 340 Degrees F |
Friction Coefficient | 0.42 |
Wear Factor | Fair |
Impact Strength Rating | Poor |
UV Resistant | Yes |
Shape | Rods |
Plastic Hardness Rating | Extra Hard |
Water Absorption Rating | Good |
Plastic Shape | Rods |
Description
Rod Stock, PEI, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 1/4 in, Amber, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 340 Degrees F, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M112