BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, PEI, Amber, 1 In Dia x 6 Ft L

ULTEM| Zoro #: G1319455| Mfr #: 1NRT6

$117.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural Grade
Diameter: 1"
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319455 Mfr #: 1NRT6
Type: Natural GradeDiameter: 1"
Material: PEIMax. Temp. (F): 340
Diameter Tolerance: +0.003/-0.000"Tensile Strength (PSI): 16,500
Color: AmberLength: 6 ft
Length Tolerance: +/-0.250"Min. Temp. (F): -20
Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PEI, Amber Color, Diameter 1 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews