Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Amber PEI Rod Stock 1 ft. L, 1/4" Dia.

  • Zoro #: G0921566
  • Mfr #: 1NRL9
$1.72
  • Min. Temp. (F): -20 Degrees F
  • Color: Amber
  • Length: 1 ft
See full product details
Orders over $75 ship free.

Ultem #1NRL9 Specifications

  • Zoro #: G0921566
  • Mfr #: 1NRL9
Min. Temp. (F): -20 Degrees F Color: Amber
Length: 1 ft Material: PEI
Standards: - Length Tolerance: +/-0.250 in
Diameter: 1/4 in Impact Strength (Lbs.): -
Max. Temp. (F): 340 Degrees F Type: Natural
Diameter Tolerance: +0.003/-0.000 in Tensile Strength (PSI): 16,500 psi
Item: Rod Stock Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Natural, PEI, Amber Color, Diameter 1/4 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews of Ultem #1NRL9