Rod, PEI, Amber, 1/4" Dia x 3 ft. L

ULTEM| Zoro #: G2406695| Mfr #: 1NRP5

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PEI
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2406695 Mfr #: 1NRP5
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PEILength: 3 Ft
Diameter: 1/4"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 340
Tensile Strength (PSI): 16,500Type: Natural
Color: AmberCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural, PEI, Amber Color, Diameter 1/4 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Product Reviews