Rod, PEI, Amber, 2 In Dia x 3 Ft L

ULTEM| Zoro #: G1583346| Mfr #: 1NRR4

$292.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural
Diameter: 2"
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583346 Mfr #: 1NRR4
Type: NaturalDiameter: 2"
Material: PEIMax. Temp. (F): 340
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 16,500
Color: AmberLength: 3 Ft
Length Tolerance: +/-0.250"Min. Temp. (F): -20
Country of Origin (subject to change): United States

Description

Rod Stock, Natural, PEI, Amber Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews