THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rod, PEI, Amber, 2 In Dia x 6 Ft L

ULTEM| Zoro #: G0858322| Mfr #: 1NRT9

$464.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858322 Mfr #: 1NRT9
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: PEILength: 6 ft
Diameter: 2"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 340
Tensile Strength (PSI): 16,500Type: Natural Grade
Color: AmberCountry of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, PEI, Amber Color, Diameter 2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews