Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, PEI, Amber, 3 1/2 In Dia x 1 Ft L

ULTEM| Zoro #: G0846605| Mfr #: 1NRP2

$262.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural
Diameter: 3-1/2"
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846605 Mfr #: 1NRP2
Type: NaturalDiameter: 3-1/2"
Material: PEIMax. Temp. (F): 340
Diameter Tolerance: +0.250/-0.000"Tensile Strength (PSI): 16,500
Color: AmberLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): -20
Country of Origin (subject to change): United States

Description

Rod Stock, Natural, PEI, Amber Color, Diameter 3 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews