LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rod, PEI, Amber, 3 1/2 In Dia x 3 Ft L

ULTEM| Zoro #: G0762255| Mfr #: 1NRR7

$722.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural
Diameter: 3-1/2"
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762255 Mfr #: 1NRR7
Type: NaturalDiameter: 3-1/2"
Material: PEIMax. Temp. (F): 340
Diameter Tolerance: +0.250/-0.000"Tensile Strength (PSI): 16,500
Color: AmberLength: 3 Ft
Length Tolerance: +/-0.250"Min. Temp. (F): -20
Country of Origin (subject to change): United States

Description

Rod Stock, Natural, PEI, Amber Color, Diameter 3 1/2 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews