Rod, PEI, Amber, 3 In Dia x 1 Ft L

ULTEM |Zoro #: G0514157|Mfr #: 1NRP1

$216.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514157 Mfr #: 1NRP1
Standards: -Max. Temp. (F): 340
Item: Rod StockMaterial: PEI
Color: AmberLength Tolerance: +0.060/-0.000"
Min. Temp. (F): -20Tensile Strength (PSI): 16, 500
Impact Strength (Lbs.): -Diameter Tolerance: +0.250/-0.000"
Diameter: 3"Type: Natural
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural, PEI, Amber Color, Diameter 3 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.