Rod, PEI, Amber, 3/8 In Dia x 6 Ft L

ULTEM| Zoro #: G2136942| Mfr #: 1NRT2

$15.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136942 Mfr #: 1NRT2
Standards: -Max. Temp. (F): 340
Item: Rod StockMaterial: PEI
Color: AmberLength Tolerance: +0.060/-0.000"
Min. Temp. (F): -20Tensile Strength (PSI): 16, 500
Impact Strength (Lbs.): -Diameter Tolerance: +0.003/-0.000"
Diameter: 3/8"Type: Natural Grade
Length: 6 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, PEI, Amber Color, Diameter 3/8 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16, 500 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.