Rod, PEI, Amber, 5/8 In Dia x 1 Ft L

ULTEM| Zoro #: G2312773| Mfr #: 1NRN3

$11.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PEI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312773 Mfr #: 1NRN3
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PEILength: 1 ft
Diameter: 5/8"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 340
Tensile Strength (PSI): 16,500Type: Natural
Color: AmberCountry of Origin (subject to change): United States

Description

Rod Stock, Natural, PEI, Amber Color, Diameter 5/8 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16,500 PSI

Reviews