Rod, PEI, Amber, 5/8 In Dia x 3 Ft L

ULTEM |Zoro #: G2248154|Mfr #: 1NRP8

$25.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2248154 Mfr #: 1NRP8
Standards: -Max. Temp. (F): 340
Item: Rod StockMaterial: PEI
Color: AmberLength Tolerance: +0.060/-0.000"
Min. Temp. (F): -20Tensile Strength (PSI): 16, 500
Impact Strength (Lbs.): -Diameter Tolerance: +0.003/-0.000"
Diameter: 5/8"Type: Natural
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural, PEI, Amber Color, Diameter 5/8 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 340 F, Tensile Strength 16, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.