Sheet Stck, 12 In. W, 24 In. L, 0.125 In. T

ULTEM |Zoro #: G2271656|Mfr #: 1NRF1

$139.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271656 Mfr #: 1NRF1
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: AmberOperating Temp. Range: -20 Degrees to 340 Degrees F
Thickness Tolerance: +0.025"/-0.000"Material Type: Natural Grade
Characteristics: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialTensile Strength: 16, 500 psi
Plastic Length: 24"Color: Amber
Plastic Material: PEIWidth Tolerance: +0.060"/-0.000"
Plastic Grouping: Film StockPlastic Thickness: 0.125"
Item: Film StockCountry of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material PEI, Plastic Thickness 0.125 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.