Sheet Stck, 12 In. W, 24 In. L, 0.375 In. T

ULTEM |Zoro #: G2047823|Mfr #: 1NRF3

$299.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047823 Mfr #: 1NRF3
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: AmberPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Operating Temp. Range: -20 Degrees to 340 Degrees FThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockTensile Strength: 16, 500 psi
Color: AmberPlastic Grouping: Sheet Stock
Plastic Material: PEIWidth Tolerance: +0.060"/-0.000"
Plastic Thickness: 0.375"Plastic Length: 24"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.