Sheet Stck, 12 In. W, 24 In. L, 1.000 In. T

ULTEM |Zoro #: G0865207|Mfr #: 1NRF5

$797.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865207 Mfr #: 1NRF5
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: AmberPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Operating Temp. Range: -20 Degrees to 340 Degrees FThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockMaterial Type: Natural Grade
Tensile Strength: 16, 500 psiColor: Amber
Plastic Grouping: Sheet StockPlastic Material: PEI
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 1.000"
Plastic Length: 24"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.