Sheet Stck, 12 In. W, 24 In. L, 1.750 In. T

ULTEM |Zoro #: G2086402|Mfr #: 1NRF8

$1,298.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086402 Mfr #: 1NRF8
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: AmberOperating Temp. Range: -20 Degrees to 340 Degrees F
Thickness Tolerance: +0.025"/-0.000"Item: Sheet Stock
Material Type: Natural GradeCharacteristics: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Tensile Strength: 16, 500 psiColor: Amber
Plastic Grouping: Sheet StockPlastic Material: PEI
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 1.750"
Plastic Length: 24"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 1.750 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.