Sheet Stck, 12 In. W, 48 In. L, 0.125 In. T

ULTEM |Zoro #: G0738613|Mfr #: 1NRG6

$273.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738613 Mfr #: 1NRG6
Length Tolerance: +0.060"/-0.000"Plastic Color: Amber
Operating Temp. Range: -20 Degrees to 340 Degrees FThickness Tolerance: +0.025"/-0.000"
Material Type: Natural GradeCharacteristics: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Tensile Strength: 16, 500 psiColor: Amber
Plastic Material: PEIWidth Tolerance: +0.060"/-0.000"
Item: Film StockPlastic Grouping: Film Stock
Plastic Thickness: 0.125"Plastic Length: 48"
Plastic Width: 12"Country of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material PEI, Plastic Thickness 0.125 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.