Sheet Stck, 12 In. W, 48 In. L, 0.250 In. T

ULTEM |Zoro #: G2337465|Mfr #: 1NRG7

$372.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2337465 Mfr #: 1NRG7
Length Tolerance: +0.060"/-0.000"Plastic Color: Amber
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialOperating Temp. Range: -20 Degrees to 340 Degrees F
Thickness Tolerance: +0.025"/-0.000"Tensile Strength: 16, 500 psi
Color: AmberPlastic Material: PEI
Width Tolerance: +0.060"/-0.000"Plastic Grouping: Sheet Stock
Plastic Thickness: 0.250"Plastic Length: 48"
Plastic Width: 12"Item: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.