Sheet Stck, 12 In. W, 12 In. L, 0.040 In. T

ULTEM| Zoro #: G1077142| Mfr #: 1NRC2

$23.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Amber
Item: Film Stock
Tensile Strength: 16,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077142 Mfr #: 1NRC2
Plastic Color: AmberItem: Film Stock
Tensile Strength: 16,500 psiPlastic Material: PEI
Operating Temp. Range: -20 Degrees to 340 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Min. Temp. (F): -20Plastic Thickness: 0.040"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 340Material Type: Natural Grade
Plastic Grouping: Film StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Amber
Country of Origin (subject to change): United States

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material PEI, Plastic Thickness 0.040 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16,500 psi

Reviews