Sheet Stck, 12", W, 12", L, 0.093", T

ULTEM| Zoro #: G0617881| Mfr #: 1NRC4

$47.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -20 Degrees to 340 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617881 Mfr #: 1NRC4
Operating Temp. Range: -20 Degrees to 340 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialPlastic Width: 12"
Material Type: Natural GradeItem: Sheet Stock
Min. Temp. (F): -20Thickness Tolerance: +/-10%
Plastic Thickness: 0.093"Length Tolerance: +/-0.250"
Plastic Length: 12"Width Tolerance: +/-0.25"
Tensile Strength: 16,500 psiPlastic Color: Amber
Max. Temp. (F): 340Color: Amber
Plastic Material: PEICountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 0.093 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16,500 psi

Reviews