Sheet Stck, 12 In. W, 12 In. L, 1.250 In. T

ULTEM| Zoro #: G1926565| Mfr #: 1NRE1

$484.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Amber
Item: Sheet Stock
Tensile Strength: 16,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926565 Mfr #: 1NRE1
Plastic Color: AmberItem: Sheet Stock
Tensile Strength: 16,500 psiPlastic Material: PEI
Operating Temp. Range: -20 Degrees to 340 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Min. Temp. (F): -20Plastic Thickness: 1.250"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 340Material Type: Natural Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Amber
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 1.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16,500 psi

Reviews