Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12 In. W, 24 In. L, 0.040 In. T

ULTEM | Zoro #: G1023897 | Mfr #: 1NRE7

$44.35 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ultem #1NRE7 Specifications

Zoro #: G1023897 Manufacturer #: 1NRE7
Material Color Family: Amber Plastic Grouping: Film Stock
Plastic Width: 12" Plastic Thickness: 0.040"
Material Type: Natural Grade Color: Amber
Min. Temp. (F): -20 Tensile Strength: 16,500 psi
Thickness Tolerance: +/-10% Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Item: Film Stock Length Tolerance: +/-0.250"
Plastic Material: PEI Plastic Length: 24"
Width Tolerance: +/-0.25" Max. Temp. (F): 340
Operating Temp. Range: -20 Degrees to 340 Degrees F Country of Origin (subject to change): United States

Description

PEI sheets are constructed from polyetherimide which is a strong durable plastic. Ultem Film Stock include characteristics like: Plastic Thickness: 0.040", Plastic Width: 12", Plastic Length: 24".

Reviews of Ultem #1NRE7