Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12", W, 24", L, 0.063", T

  • Zoro #: G0510526
  • Mfr #: 1NRE8

$76.25

  • Min. Temp. (F): -20
  • Plastic Length: 24"
  • Plastic Grouping: Sheet Stock
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ultem #1NRE8 Specifications

  • Zoro #: G0510526
  • Mfr #: 1NRE8
Min. Temp. (F): -20 Plastic Length: 24"
Plastic Grouping: Sheet Stock Material Color Family: Amber
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material Thickness Tolerance: +/-10%
Plastic Color: Amber Item: Sheet Stock
Length Tolerance: +/-0.250" Operating Temp. Range: -20 Degrees to 340 Degrees F
Plastic Material: PEI Max. Temp. (F): 340
Plastic Width: 12" Tensile Strength: 16,500 psi
Material Type: Natural Grade Color: Amber
Plastic Thickness: 0.063" Width Tolerance: +/-0.25"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 0.063 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16,500 psi

Reviews of Ultem #1NRE8