DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sheet Stck, 24", W, 24", L, 0.125", T

ULTEM| Zoro #: G1570405| Mfr #: 1NRJ2

$304.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570405 Mfr #: 1NRJ2
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Plastic Color: AmberPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Operating Temp. Range: -20 Degrees to 340 Degrees FThickness Tolerance: +0.025"/-0.000"
Tensile Strength: 16, 500 psiPlastic Length: 24"
Color: AmberPlastic Material: PEI
Width Tolerance: +0.060"/-0.000"Plastic Grouping: Sheet Stock
Plastic Thickness: 0.125"Item: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 0.125 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.