Sheet Stck, 24 In. W, 48 In. L, 0.093 In. T

ULTEM |Zoro #: G1141147|Mfr #: 1NRK6

$385.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1141147 Mfr #: 1NRK6
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Plastic Color: AmberPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Operating Temp. Range: -20 Degrees to 340 Degrees FThickness Tolerance: +0.025"/-0.000"
Tensile Strength: 16, 500 psiPlastic Length: 48"
Color: AmberPlastic Material: PEI
Width Tolerance: +0.060"/-0.000"Item: Film Stock
Plastic Grouping: Film StockPlastic Thickness: 0.093"
Country of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material PEI, Plastic Thickness 0.093 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.