Sheet Stck, 24 In. W, 24 In. L, 1.250 In. T

ULTEM| Zoro #: G1378894| Mfr #: 1NRJ7

$1583.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Amber
Material Type: Natural Grade
Tensile Strength: 16,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378894 Mfr #: 1NRJ7
Plastic Color: AmberMaterial Type: Natural Grade
Tensile Strength: 16,500 psiPlastic Length: 24"
Thickness Tolerance: +/-10%Plastic Width: 24"
Operating Temp. Range: -20 Degrees to 340 Degrees FMax. Temp. (F): 340
Plastic Material: PEIWidth Tolerance: +/-0.25"
Color: AmberLength Tolerance: +/-0.250"
Min. Temp. (F): -20Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Plastic Thickness: 1.250"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 1.250 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16,500 psi

Reviews