Skip to Main Content
customer-service Help
Ultimax

Ultimax UHQ ATV/UTV Belt UHQ446

Feedback Help us improve our product images
$62.06
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $62.06

Ultimax #UHQ446 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HQ Series Drive Belt by Ultimax®. Ultimax HQ belts by Timken are high quality replacement drive belts for ATVs, UTVs and Side-by-Sides. Specially formulated compounds and aramid cord create a durable and dependable belt. Comprised of 28 part numbers, the Ultimax HQ belt line fits most popular machines and comes with a one-year warranty. Features: Each belt is designed for a specific application Every belt contains strong and stable aramid cord Specially formulated fiber-loaded rubber compounds are designed to grip the clutches Built with modern methods to reduce variability and eliminate "classic" failure modes Built for the same performance and life as the OE drive belt Wide selection covers popular machines One year warranty Proudly made in the USA. Every Ultimax belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently Dimensions match OE in cord length and width, meaning your ATV, UTV or SxS will shift like new Specifically designed for your racing transmission needs Made to promote and inspire your off-road adventures Perfect for your snowmobile, ATV and motorcycle The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ultimax #UHQ446