Ultra-Dex Usa
Indexable Boring Bar, A08M SCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A08M SCLPR2
Zoro # G9227102
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S08M SCLCL2
- ULTRA-DEX USA Indexable Boring Bar, S12Q STUCL3, 7 in L, High Speed Steel, Triangle Insert Shape S12Q STUCL3
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape A06K STFCR2-203
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S03G SCLDR1.2
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2-312, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape E08J SCLCR2
- ULTRA-DEX USA Indexable Boring Bar, S12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S12R MCLNR3
- ULTRA-DEX USA Indexable Boring Bar, E16T MCLNL4, 12 in L, Carbide, 80 Degrees Diamond Insert Shape E16T MCLNL4
- ULTRA-DEX USA Indexable Thread Turning Tool Holder, E10Q LSEL2, 7 in L, Carbide, Triangle Insert Shape E10Q LSEL2
- ULTRA-DEX USA Indexable Cutting Head Unit, SH20 DDUNR3, 1.2600 in L, Steel, 55 Degrees Diamond Insert Shape SH20 DDUNR3
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide QIT-100250X
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand QBB-200600-000
- Ultra-Dex Usa Indexable Tools