Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R SCLPL2-312

  • Zoro #: G0050395
  • Mfr #: E08R SCLPL2
$265.13
  • Mounting Style: Screw Lock
  • Rake: Positive
  • Bar Dia.: 0.500"
See full product details
This item ships free.

Ultra-Dex Usa #E08R SCLPL2 Specifications

  • Zoro #: G0050395
  • Mfr #: E08R SCLPL2
Mounting Style: Screw Lock Rake: Positive
Bar Dia.: 0.500" Shank Material: Carbide
Overall Length: 8 in ANSI Number: E08R SCLPL2-312
Item: Indexable Boring Bar Min. Bore: 0.600"
For Use With: CPMT 21.51 Left/Right Hand: Left Hand
Insert Shape: 80 Degrees Diamond Cutting Edge Type: -5 Degrees
Style: Coolant-Thru Type: Turning
Inscribed Circle: 1/4" Lead Angle: -5 Degrees
Insert Thickness: 0.0937" Insert Size: 21.51
Shank Dia.: 1/2 in Cutting Direction: Left Hand
Cutting Application: Boring Insert Clearance Angle: 11 Degrees
Number of Coolant Holes: 1 Coolant Fed: Coolant Through
Number of Inserts: 1 Side Cutting Edge Angle: -5 Degrees
Compatible Hardware: MTS-255 Insert Screw Insert Style: CPMT
ANSI Code: E08R SCLPL2-312 Insert Inscribed Circle: 1/4 in
Insert Holding Type: Screw On Center to Cutting Tip: 5/16 in
Min. Bore Dia.: 0.6000 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLPL2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E08R SCLPL2