Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, E08R SCLPL3

  • Zoro #: G0050386
  • Mfr #: E08R SCLPL3
$237.26
  • Lead Angle: -5 Degrees
  • For Use With: CPMT 32.51
  • Insert Shape: 80 Degrees Diamond
See full product details
This item ships free.

Ultra-Dex Usa #E08R SCLPL3 Specifications

  • Zoro #: G0050386
  • Mfr #: E08R SCLPL3
Lead Angle: -5 Degrees For Use With: CPMT 32.51
Insert Shape: 80 Degrees Diamond ANSI Number: E08R SCLPL3
Style: Coolant-Thru Insert Thickness: 0.1562"
Type: Turning Cutting Edge Type: -5 Degrees
Rake: Positive Overall Length: 8 in
Left/Right Hand: Left Hand Shank Material: Carbide
Inscribed Circle: 3/8" Mounting Style: Screw Lock
Item: Indexable Boring Bar Min. Bore: 0.560"
Bar Dia.: 0.500" Insert Size: 32.51
Shank Dia.: 1/2 in Cutting Direction: Left Hand
Coolant Fed: Coolant Through Side Cutting Edge Angle: -5 Degrees
Number of Coolant Holes: 1 Compatible Hardware: MTS-35 Insert Screw, T-15 Key
Number of Inserts: 1 Cutting Application: Boring
Center to Cutting Tip: 0.3440 in Insert Style: CPMT
Min. Bore Dia.: 5/8 in ANSI Code: E08R SCLPL3
Insert Holding Type: Screw On Insert Inscribed Circle: 3/8 in
Insert Clearance Angle: 11 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLPL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E08R SCLPL3