Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R SDQCR2

  • Zoro #: G0050340
  • Mfr #: E08R SDQCR2
$280.11
  • Cutting Edge Type: -17.5 Degrees
  • Min. Bore: 0.620"
  • Type: Turning
See full product details
This item ships free.

Ultra-Dex Usa #E08R SDQCR2 Specifications

  • Zoro #: G0050340
  • Mfr #: E08R SDQCR2
Cutting Edge Type: -17.5 Degrees Min. Bore: 0.620"
Type: Turning Overall Length: 8 in
Insert Shape: 55 Degrees Diamond For Use With: DCMT 21.51
Bar Dia.: 0.500" Insert Thickness: 0.0937"
Inscribed Circle: 1/4" Mounting Style: Screw Lock
Shank Material: Carbide Rake: Positive
Left/Right Hand: Right Hand Style: Coolant-Thru
Lead Angle: -17.5 Degrees Item: Indexable Boring Bar
ANSI Number: E08R SDQCR2 Shank Dia.: 1/2 in
Insert Size: 21.51 Cutting Direction: Right Hand
Insert Inscribed Circle: 1/4 in Insert Style: DCMT
Number of Coolant Holes: 1 Min. Bore Dia.: 0.6200 in
Center to Cutting Tip: 0.3410 in Number of Inserts: 1
Coolant Fed: Coolant Through Compatible Hardware: MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle: -17.5 Degrees Insert Holding Type: Screw On
ANSI Code: E08R SDQCR2 Cutting Application: Boring
Insert Clearance Angle: 7 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E08R SDQCR2, 0.3410 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E08R SDQCR2