Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R SDUCL2

  • Zoro #: G0050331
  • Mfr #: E08R SDUCL2
$277.70
  • Style: Coolant-Thru
  • Inscribed Circle: 1/4"
  • Insert Shape: 55 Degrees Diamond
See full product details
This item ships free.

Ultra-Dex Usa #E08R SDUCL2 Specifications

  • Zoro #: G0050331
  • Mfr #: E08R SDUCL2
Style: Coolant-Thru Inscribed Circle: 1/4"
Insert Shape: 55 Degrees Diamond Bar Dia.: 0.500"
Left/Right Hand: Left Hand Item: Indexable Boring Bar
Rake: Positive Type: Turning
Lead Angle: -3 Degrees Min. Bore: 0.720"
Cutting Edge Type: -3 Degrees Overall Length: 8 in
ANSI Number: E08R SDUCL2 Mounting Style: Screw Lock
Shank Material: Carbide For Use With: DCMT 21.51
Insert Thickness: 0.0937" Insert Size: 21.51
Cutting Direction: Left Hand Shank Dia.: 1/2 in
Center to Cutting Tip: 7/16 in Insert Inscribed Circle: 1/4 in
Min. Bore Dia.: 0.7200 in Insert Style: DCMT
Insert Clearance Angle: 7 Degrees Cutting Application: Boring
Compatible Hardware: MTS-255 Insert Screw, T-7 Key Number of Inserts: 1
Number of Coolant Holes: 1 Insert Holding Type: Screw On
Coolant Fed: Coolant Through Side Cutting Edge Angle: -3 Degrees
ANSI Code: E08R SDUCL2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E08R SDUCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E08R SDUCL2