Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R SDUCR2

  • Zoro #: G0050325
  • Mfr #: E08R SDUCR2
$259.97
  • Lead Angle: -3 Degrees
  • Cutting Edge Type: -3 Degrees
  • Style: Coolant-Thru
See full product details
This item ships free.

Ultra-Dex Usa #E08R SDUCR2 Specifications

  • Zoro #: G0050325
  • Mfr #: E08R SDUCR2
Lead Angle: -3 Degrees Cutting Edge Type: -3 Degrees
Style: Coolant-Thru Insert Shape: 55 Degrees Diamond
Left/Right Hand: Right Hand Item: Indexable Boring Bar
Rake: Positive Bar Dia.: 0.500"
For Use With: DCMT 21.51 ANSI Number: E08R SDUCR2
Insert Thickness: 0.0937" Type: Turning
Overall Length: 8 in Mounting Style: Screw Lock
Shank Material: Carbide Min. Bore: 0.720"
Inscribed Circle: 1/4" Cutting Direction: Right Hand
Insert Size: 21.51 Shank Dia.: 1/2 in
Number of Inserts: 1 Compatible Hardware: MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle: 1/4 in Side Cutting Edge Angle: -3 Degrees
Insert Holding Type: Screw On Number of Coolant Holes: 1
Insert Clearance Angle: 7 Degrees Cutting Application: Boring
Center to Cutting Tip: 7/16 in Coolant Fed: Coolant Through
Min. Bore Dia.: 0.7200 in Insert Style: DCMT
ANSI Code: E08R SDUCR2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E08R SDUCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Reviews of Ultra-Dex Usa #E08R SDUCR2