Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R SDXCL2

  • Zoro #: G0050316
  • Mfr #: E08R SDXCL2
$277.70
  • Inscribed Circle: 1/4"
  • Insert Shape: 55 Degrees Diamond
  • For Use With: DCMT 21.51
See full product details
This item ships free.

Ultra-Dex Usa #E08R SDXCL2 Specifications

  • Zoro #: G0050316
  • Mfr #: E08R SDXCL2
Inscribed Circle: 1/4" Insert Shape: 55 Degrees Diamond
For Use With: DCMT 21.51 Overall Length: 8 in
Min. Bore: 0.720" Lead Angle: 5 Degrees
Item: Indexable Boring Bar Cutting Edge Type: 5 Degrees
Rake: Positive Style: Coolant-Thru
Type: Turning Bar Dia.: 0.500"
Mounting Style: Screw Lock Insert Thickness: 0.0937"
Shank Material: Carbide ANSI Number: E08R SDXCL2
Left/Right Hand: Left Hand Shank Dia.: 1/2 in
Cutting Direction: Left Hand Insert Size: 21.51
Number of Inserts: 1 ANSI Code: E08R SDXCL2
Insert Holding Type: Screw On Coolant Fed: Coolant Through
Cutting Application: Boring Side Cutting Edge Angle: 5 Degrees
Insert Inscribed Circle: 1/4 in Min. Bore Dia.: 0.7200 in
Insert Style: DCMT Center to Cutting Tip: 7/16 in
Compatible Hardware: MTS-255 Insert Screw, T-7 Key Insert Clearance Angle: 7 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E08R SDXCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E08R SDXCL2