Ultra-Dex Usa
Indexable Boring Bar, E08R SDXCR2, 8 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # E08R SDXCR2
Zoro # G0050307
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.720"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E10S SVJBR2, 10 in L, Carbide, 35 Degrees Diamond Insert Shape E10S SVJBR2
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape C08R STUPR2
- ULTRA-DEX USA Indexable Boring Bar, E12S STUPR3, 10 in L, Carbide, Triangle Insert Shape E12S STUPR3
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A08M SCLCL2
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape MH24 MDUNL4-CFT
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape C08J STUPR2-281
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLPL3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape HM10Q SCLPL3
- ULTRA-DEX USA Grooving/Threading Cutting Unit Head, MH32 MTHOL4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape MH32 MTHOL4-CFT
- ULTRA-DEX USA Indexable Boring Bar, E16R STFPR3, 8 in L, Carbide, Triangle Insert Shape E16R STFPR3
- MICRO 100 Threading Tool, 3 in L, Carbide QIT-3201800X
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN HBB-2401750X
- Ultra-Dex Usa Indexable Boring Bars