Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Boring Bar, E08R STUCL2-312

  • Zoro #: G0050255
  • Mfr #: E08R STUCL2
$266.16
  • Rake: Positive
  • Cutting Edge Type: -3 Degrees
  • Mounting Style: Screw Lock
See full product details
This item ships free.

Ultra-Dex Usa #E08R STUCL2 Specifications

  • Zoro #: G0050255
  • Mfr #: E08R STUCL2
Rake: Positive Cutting Edge Type: -3 Degrees
Mounting Style: Screw Lock Overall Length: 8 in
For Use With: TCMT 21.51 Insert Shape: Triangle
Item: Indexable Boring Bar Lead Angle: -3 Degrees
Style: Coolant-Thru Shank Material: Carbide
Insert Thickness: 0.0937" Type: Turning
Left/Right Hand: Left Hand Bar Dia.: 0.500"
ANSI Number: E08R STUCL2-312 Min. Bore: 0.600"
Inscribed Circle: 1/4" Cutting Direction: Left Hand
Shank Dia.: 1/2 in Insert Size: 21.51
Min. Bore Dia.: 0.6000 in Compatible Hardware: MTS-255 Insert Screw
Number of Coolant Holes: 1 ANSI Code: E08R STUCL2-312
Number of Inserts: 1 Cutting Application: Boring
Insert Clearance Angle: 7 Degrees Insert Style: TCMT
Coolant Fed: Coolant Through Side Cutting Edge Angle: -3 Degrees
Insert Holding Type: Screw On Center to Cutting Tip: 5/16 in
Insert Inscribed Circle: 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, E08R STUCL2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand

Reviews of Ultra-Dex Usa #E08R STUCL2